




€286.87/ pieceexcl. VAT
€347.11incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 147.511 mm |
Cup Outer diameter | 177.8 mm |
Total width | 17.463 mm |
Sealing | No |
With flange | No |