TIMKEN

TIMKEN Thrust tapered roller bearing T520-902A3

  • ERIKS:12614740
  • Manufacturer:053893938936
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€15,132.46/ pieceexcl. VAT

€18,310.28incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Inner Diameter
127 mm
Cup Outer diameter
250.825 mm
Total width
55.563 mm
Sealing
No
With flange
No