




€10,615.98/ pieceexcl. VAT
€12,845.34incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 114.3 mm |
Cup Outer diameter | 250.825 mm |
Total width | 53.975 mm |
Sealing | No |
With flange | No |