TIMKEN

TIMKEN Thrust tapered roller bearing T441-903A2

  • ERIKS:12614737
  • Manufacturer:053893939780
Image 1
Save to list

€13,868.43/ pieceexcl. VAT

€16,780.80incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Inner Diameter
111.76 mm
Cup Outer diameter
223.52 mm
Total width
55.88 mm
Sealing
No
With flange
No