




€8,236.94/ pieceexcl. VAT
€9,966.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 111.76 mm |
Cup Outer diameter | 223.52 mm |
Total width | 55.88 mm |
Sealing | No |
With flange | No |