TIMKEN

TIMKEN Thrust tapered roller bearing T411

  • ERIKS:11502430
  • Manufacturer:053893868929
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€8,110.81/ pieceexcl. VAT

€9,814.08incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Inner Diameter
101.6 mm
Cup Outer diameter
215.9 mm
Total width
46.038 mm
Sealing
No
With flange
No