TIMKEN

TIMKEN Thrust tapered roller bearing T4020

  • ERIKS:24016988
  • Manufacturer:053893138725
Image 1
Image 2
Image 1
Image 2
Save to list

€2,219.31/ pieceexcl. VAT

€2,685.37incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Inner Diameter
102.108 mm
Cup Outer diameter
175.768 mm
Total width
31.75 mm
Sealing
No
With flange
No