




€2,043.17/ pieceexcl. VAT
€2,472.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 102.108 mm |
Cup Outer diameter | 179.619 mm |
Total width | 44.45 mm |
Sealing | No |
With flange | No |