




€179.67/ pieceexcl. VAT
€217.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 98.425 mm |
Cup Outer diameter | 127 mm |
Total width | 17.463 mm |
Sealing | No |
With flange | No |