




€740.26/ pieceexcl. VAT
€895.71incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 89.154 mm |
Cup Outer diameter | 129.54 mm |
Total width | 33.274 mm |
Sealing | No |
With flange | No |