TIMKEN

TIMKEN Thrust tapered roller bearing T311F

  • ERIKS:11439327
  • Manufacturer:053893978574
Image 1
Image 2
Image 1
Image 2
Save to list

€9,631.55/ pieceexcl. VAT

€11,654.18incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Inner Diameter
76.2 mm
Cup Outer diameter
161.925 mm
Total width
33.338 mm
Sealing
No
With flange
No