TIMKEN

TIMKEN Thrust tapered roller bearing T311

  • ERIKS:24016986
  • Manufacturer:053893939742
Image 1
Image 2
Image 1
Image 2
Save to list

€8,580.85/ pieceexcl. VAT

€10,382.83incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Inner Diameter
76.2 mm
Cup Outer diameter
161.925 mm
Total width
33.338 mm
Sealing
No
With flange
No