




€129.58/ pieceexcl. VAT
€156.79incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 78.583 mm |
Cup Outer diameter | 102.395 mm |
Total width | 15.875 mm |
Sealing | No |
With flange | No |