TIMKEN

TIMKEN Thrust tapered roller bearing T2520

  • ERIKS:12614734
  • Manufacturer:053893940182
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€6,130.44/ pieceexcl. VAT

€7,417.83incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Inner Diameter
63.5 mm
Cup Outer diameter
117.475 mm
Total width
25.4 mm
Sealing
No
With flange
No