TIMKEN

TIMKEN Thrust tapered roller bearing T202W

  • ERIKS:23791360
  • Manufacturer:053893930152
Image 1
Image 2
Image 1
Image 2
Save to list

€163.04/ pieceexcl. VAT

€197.28incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Inner Diameter
51.054 mm
Cup Outer diameter
93.269 mm
Total width
26.975 mm
Sealing
No
With flange
No