




€160.29/ pieceexcl. VAT
€193.95incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 51.054 mm |
Cup Outer diameter | 93.396 mm |
Total width | 26.975 mm |
Sealing | No |
With flange | No |