TIMKEN

TIMKEN Thrust tapered roller bearing T201W

  • ERIKS:23791358
  • Manufacturer:053893939360
Image 1
Image 2
Image 1
Image 2
Save to list

€177.77/ pieceexcl. VAT

€215.10incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Inner Diameter
51.054 mm
Cup Outer diameter
93.269 mm
Total width
26.195 mm
Sealing
No
With flange
No