




€169.92/ pieceexcl. VAT
€205.60incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 51.054 mm |
Cup Outer diameter | 93.269 mm |
Total width | 26.187 mm |
Sealing | No |
With flange | No |