




€40.35/ pieceexcl. VAT
€48.82incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 51.054 mm |
Cup Outer diameter | 74.74 mm |
Total width | 15.875 mm |
Sealing | No |
With flange | No |