TIMKEN

TIMKEN Thrust tapered roller bearing T199

  • ERIKS:11439313
  • Manufacturer:053893202150
Image 1
Image 2
Image 1
Image 2
Save to list

€38.15/ pieceexcl. VAT

€46.16incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Inner Diameter
51.156 mm
Cup Outer diameter
74.867 mm
Total width
15.875 mm
Sealing
No
With flange
No