TIMKEN

TIMKEN Thrust tapered roller bearing T1921

  • ERIKS:24016975
  • Manufacturer:053893106205
Image 1
Image 2
Image 1
Image 2
Save to list

€126.83/ pieceexcl. VAT

€153.46incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Inner Diameter
46.279 mm
Cup Outer diameter
80.137 mm
Total width
15.977 mm
Sealing
No
With flange
No