




€107.98/ pieceexcl. VAT
€130.66incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 47.879 mm |
Cup Outer diameter | 82.956 mm |
Total width | 23.02 mm |
Sealing | No |
With flange | No |