TIMKEN

TIMKEN Thrust tapered roller bearing T182

  • ERIKS:11439309
  • Manufacturer:053893938974
Image 1
Image 2
Image 1
Image 2
Save to list

€88.49/ pieceexcl. VAT

€107.07incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Inner Diameter
46.279 mm
Cup Outer diameter
82.956 mm
Total width
23.812 mm
Sealing
No
With flange
No