




€101.63/ pieceexcl. VAT
€122.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 40.401 mm |
Cup Outer diameter | 73 mm |
Total width | 19 mm |
Sealing | No |
With flange | No |