TIMKEN

TIMKEN Thrust tapered roller bearing T163W-94000

  • ERIKS:12614731
  • Manufacturer:053893731186
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€96.28/ pieceexcl. VAT

€116.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Inner Diameter
41.529 mm
Cup Outer diameter
72.619 mm
Total width
21.433 mm
Sealing
No
With flange
No