




€74.65/ pieceexcl. VAT
€90.33incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 38.354 mm |
Cup Outer diameter | 72.619 mm |
Total width | 21.433 mm |
Sealing | No |
With flange | No |