




€84.23/ pieceexcl. VAT
€101.92incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 35.489 mm |
Cup Outer diameter | 64.237 mm |
Total width | 19.446 mm |
Sealing | No |
With flange | No |