

€27.31/ pieceexcl. VAT
€33.05incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 60.419 mm |
Cup Outer diameter | 80.963 mm |
Total width | 41.275 mm |
Sealing | No |
With flange | No |