TIMKEN

TIMKEN Thrust tapered roller bearing T1370

  • ERIKS:24016964
  • Manufacturer:053893818436
Image 1
Image 2
Image 1
Image 2
Save to list

€26.36/ pieceexcl. VAT

€31.90incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Inner Diameter
35.019 mm
Cup Outer diameter
55.563 mm
Total width
15.875 mm
Sealing
No
With flange
No