




€56.20/ pieceexcl. VAT
€68.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 32.004 mm |
Cup Outer diameter | 66.675 mm |
Total width | 19.446 mm |
Sealing | No |
With flange | No |