




€149.94/ pieceexcl. VAT
€181.43incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 57.404 mm |
Cup Outer diameter | 80.963 mm |
Total width | 15.875 mm |
Sealing | No |
With flange | No |