




€24.42/ pieceexcl. VAT
€29.55incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 32.004 mm |
Cup Outer diameter | 55.563 mm |
Total width | 15.875 mm |
Sealing | No |
With flange | No |