TIMKEN

TIMKEN Thrust tapered roller bearing T113

  • ERIKS:23791300
  • Manufacturer:053893938783
Image 1
Image 2
Image 1
Image 2
Save to list

€29.71/ pieceexcl. VAT

€35.95incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Inner Diameter
28.829 mm
Cup Outer diameter
55.563 mm
Total width
15.875 mm
Sealing
No
With flange
No