

€42.56/ pieceexcl. VAT
€51.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 38.303 mm |
Cup Outer diameter | 65.883 mm |
Total width | 19.431 mm |
Sealing | No |
With flange | No |