




€646.35/ pieceexcl. VAT
€782.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 231.976 mm |
Cup width | 35.999 mm |
Sealing | No |
With flange | No |