




€1,526.70/ pieceexcl. VAT
€1,847.31incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 336.55 mm |
Cup width | 50.8 mm |
Sealing | No |
With flange | No |