




€9.39/ pieceexcl. VAT
€11.36incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 59.131 mm |
Cup width | 11.811 mm |
Sealing | No |
With flange | No |