




€12.60/ pieceexcl. VAT
€15.25incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 73.406 mm |
Cup width | 14.732 mm |
Sealing | No |
With flange | No |