




€9.14/ pieceexcl. VAT
€11.06incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 39.878 mm |
Cup width | 10.668 mm |
Sealing | No |
With flange | No |