




€11.73/ pieceexcl. VAT
€14.19incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 59.974 mm |
Cup width | 11.938 mm |
Sealing | No |
With flange | No |