




€10.00/ pieceexcl. VAT
€12.10incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 74.976 mm |
Cup width | 16.2 mm |
Sealing | No |
With flange | No |