




€2,022.52/ pieceexcl. VAT
€2,447.25incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 165.001 mm |
Cup width | 21.001 mm |
Sealing | No |
With flange | No |