




€2,022.50/ pieceexcl. VAT
€2,447.23incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 165 mm |
Cup width | 21 mm |
Sealing | No |
With flange | No |