




€131.08/ pieceexcl. VAT
€158.61incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 160 mm |
Cup width | 31.999 mm |
Sealing | No |
With flange | No |