




€2,423.33/ pieceexcl. VAT
€2,932.23incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 255.001 mm |
Cup width | 52.388 mm |
Sealing | No |
With flange | No |