




€544.05/ pieceexcl. VAT
€658.30incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 134.983 mm |
Cup width | 21.948 mm |
Sealing | No |
With flange | No |