




€84.96/ pieceexcl. VAT
€102.80incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 127 mm |
Cup width | 26.988 mm |
Sealing | No |
With flange | No |