




€40.13/ pieceexcl. VAT
€48.56incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 88.9 mm |
Cup width | 23.02 mm |
Sealing | No |
With flange | No |