




€7,507.22/ pieceexcl. VAT
€9,083.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 260.35 mm |
Cup width | 52.324 mm |
Sealing | No |
With flange | No |