




€148.51/ pieceexcl. VAT
€179.70incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 156.972 mm |
Cup width | 34.036 mm |
Sealing | No |
With flange | No |